DCA001204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DCA001204 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 12A, 6mH, 14W
MFG Item Number
DCA001204

DCA001204 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 12A, 6mH, 14W

MFG Item Number
DCA001204
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, DCA Series
Item #
DCA001204
CHOKE, DCLINK, OPEN, 12A, 6mH, 14W

DCA Series Information

  • 4 Amps Through 200 Amps Standard
  • 1000 Volts DC Maximum Voltage
  • UL and CSA Approvals
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.

DCA Series available NEMA 1/2 or NEMA 3R enclosures.

Specifications

Specifications
Manufacturer Part Number DCA001204
Manufacturer MTE
Product Series DCA
Family Series MTE DC Link Chokes, DCA Series
Description CHOKE, DCLINK, OPEN, 12A, 6mH, 14W
Current Rating 12 A
Lug Size 18-4
Inductance 6 mH
Wattage 14 W
Torque 20
Max Voltage 1,000 VDC
Mounting Base Mount
Approvals CSA, UL
Operating Temperature 50 °C
Net Weight 4.925 lbs
Gross Weight 6.185 lbs