DCA006202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCA006202 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 62A, 0.61mH, 20W

MFG Item Number
DCA006202

DCA006202 MTE DC Link Chokes, DCA Series, CHOKE, DCLINK, OPEN, 62A, 0.61mH, 20W

MFG Item Number
DCA006202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, DCA Series
Item #
DCA006202
CHOKE, DCLINK, OPEN, 62A, 0.61mH, 20W

DCA Series Information

  • 4 Amps Through 200 Amps Standard
  • 1000 Volts DC Maximum Voltage
  • UL and CSA Approvals
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.

DCA Series available NEMA 1/2 or NEMA 3R enclosures.

Specifications

Specifications
Manufacturer Part Number DCA006202
Manufacturer MTE
Product Series DCA
Family Series MTE DC Link Chokes, DCA Series
Description CHOKE, DCLINK, OPEN, 62A, 0.61mH, 20W
Current Rating 62 A
Lug Size 36678
Inductance 0.61 mH
Wattage 20 W
Torque 2-0(50), 6-4(45)
Max Voltage 1,000 VDC
Mounting Base Mount
Approvals CSA, UL
Operating Temperature 50 °C
Net Weight 14 lbs
Gross Weight 14 lbs