DCN300-6
American Control Electronics Drives, DCN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCN300-6 American Control Electronics Drives, DCN Series, 1Q LV Chassis 12/24 3[6]

MFG Item Number
DCN300-6

DCN300-6 American Control Electronics Drives, DCN Series, 1Q LV Chassis 12/24 3[6]

MFG Item Number
DCN300-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DCN Series
Item #
DCN300-6
1Q LV Chassis 12/24 3[6]

DCN Series Information


Specifications

Specifications
Manufacturer Part Number DCN300-6
Manufacturer American Control Electronics
Product Series DCN
Family Series American Control Electronics Drives, DCN Series
Description 1Q LV Chassis 12/24 3[6]
AC Voltage 12 VAC, 24 VAC
Output Armature Voltage (DC) 0-12 VDC, 0-24 VDC
Max Armature Current (DC) 6 A
Nominal Input Voltage 12 VAC, 24 VAC
Field Supply None
Regen No
Feedback Armature
Operator Controls Built In
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
DC6-12/24
DC6-12/24
Minarik Drives Drives