Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DCS880 Series Information
| Manufacturer Part Number | DCS880-S01-0590-06X0 |
|---|---|
| Manufacturer | ABB |
| Product Series | DCS880 |
| Family Series | ABB Drives, DCS880 Series |
| Description | DCS880 DC Drive, 3-600-690 In, 500, 587A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 25.39x10.63x13.86 in, Wall |
| AC Voltage | 270-600 VAC |
| Input Current | 484 A |
| Output Armature Voltage (DC) | 600 VDC |
| Phase | 3 |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 590 A |
| Nominal Input Voltage | 280 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC |
| Field Supply | None |
| Regen | No |
| Feedback | Armature, Encoder, Tachometer |
| Operator Controls | Keypad Included |
| Approvals | CSA, UL |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Nominal Armature VDC | 600 VDC |
| Net Weight | 84 lbs |
| Gross Weight | 84 lbs |