Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DCS880 Series Information
| Manufacturer Part Number | DCS880-S01-3300-05L0 |
|---|---|
| Manufacturer | ABB |
| Product Series | DCS880 |
| Family Series | ABB Drives, DCS880 Series |
| Description | DCS880 DC Drive, 3-400-525 In, 2000, 3091A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 68.9x29.92x22.44 in, Wall |
| AC Voltage | 100-525 VAC |
| Input Current | 2,706 A |
| Output Armature Voltage (DC) | 500 VDC |
| Phase | 3 |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 3,300 A |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Field Supply | None |
| Regen | No |
| Feedback | Armature, Encoder, Tachometer |
| Operator Controls | Keypad Included |
| Approvals | CSA, UL |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Nominal Armature VDC | 500 VDC |
| Net Weight | 695 lbs |
| Gross Weight | 695 lbs |