DCS880-S02-0250-05X0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DCS880-S02-0250-05X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 460 In, 150, 244A,
MFG Item Number
DCS880-S02-0250-05X0

DCS880-S02-0250-05X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 460 In, 150, 244A,

MFG Item Number
DCS880-S02-0250-05X0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, DCS880 Series
Item #
DCS880-S02-0250-05X0
DCS880 DC Drv, 3P 460 In, 150, 244A,

DCS880 Series Information

Specifications

Specifications
Manufacturer Part Number DCS880-S02-0250-05X0
Manufacturer ABB
Product Series DCS880
Family Series ABB Drives, DCS880 Series
Description DCS880 DC Drive, 3-400-525 In, 150, 244A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 14.57x10.63x10.67 in, Wall
AC Voltage 100-525 VAC
Input Current 205 A
Output Armature Voltage (DC) 500 VDC
Phase 3
Output Field Current (DC) 18 A
Operating Temperature 32-104 °F
Max Armature Current (DC) 250 A
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC
Field Supply Regulated
Regen Yes
Feedback Armature, Encoder, Tachometer
Operator Controls Keypad Included
NEMA Rating NEMA 1
Approvals CSA, UL
Comments Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Nominal Armature VDC 500 VDC
Net Weight 36 lbs
Gross Weight 36 lbs