Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DCT Series Information
| Manufacturer Part Number | DCT2-2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | DCT |
| Family Series | Mersen Fuses, DCT Series |
| Description | Fuse DCT - Midget - Fast-Acting 750VAC 1000VDC 2A Ferrule Amp-Trap |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 2 A |
| AC Voltage | 750 VAC |
| DC Voltage | 1,000 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 750 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | UL |
| Net Weight | 0.012 lbs |
| Gross Weight | 0.016 lbs |