Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DCT500A Series Information
| Manufacturer Part Number | DCT510A |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | DCT500A |
| Family Series | Dwyer Instruments Process Controllers, DCT500A Series |
| Description | Timer Controller 12Ov |
| Power Supply | 102-132 VAC |
| Nominal Voltage | 120 VAC |
| Input Type | Volts AC |
| Output Type | None |
| Approvals | CE, cULus |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |