Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2510 Series Information
| Manufacturer Part Number | 155048 |
|---|---|
| Manufacturer | Square D |
| Product Series | 2510 |
| Family Series | Square D Starters, 2510 Series |
| Description | Fractional Horsepower Manual Starter, 16A, NEMA 4, 1 Conduit Opening, 1-Pole, Toggle Operated |
| Phase | 1 |
| Number of Poles | 1 |
| Approvals | CSA, UL |
| Comments | Screw clamp terminals connection |
| Net Weight | 2.94 lbs |
| Gross Weight | 2.945 lbs |