Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DF100BA80 Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series, BRIDGE RECTIFIER 100A 800V
MFG Item Number
DF100BA80
DF100BA80 Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series, BRIDGE RECTIFIER 100A 800V
MFG Item Number
DF100BA80
This item cannot be canceled or returned
Description
Bridge Rectifiers, DF Series
BRIDGE RECTIFIER 100A 800V
400~1600 Vrrm 20~200 Amps Output Variety of Terminations High Reliability by Unique Glass Passivation Rohs Compliant The DF power diode module series is designed for three phase full wave rectification. The mounting base of the modules is electrically isolated from semiconductor elements for simple heatsink construction. The typical applications of the DF series are AC, DC Motor Drive, AVR, and Switching.
Specifications
Specifications
Manufacturer Part Number
DF100BA80
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
DF
Family Series
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series
Description
BRIDGE RECTIFIER 100A 800V
It (avg)
100
Vrrm
800 V
Termination
Screw Terminals
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Net Weight
0.33 lbs
Gross Weight
0.33 lbs
DF100BA80
Sanrex-Sansha Electric Manufacturing Bridge Rectifiers, DF Series