Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DFJ Series Information
| Manufacturer Part Number | DFJ-70 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | DFJ |
| Family Series | Eaton's Bussmann series Fuses, DFJ Series |
| Description | Eaton Bussmann series DFJ high speed fuse, 600 Vac or less, 450 Vdc or less, 70A, 200 kAIC at 600 Vac, 100 kAIC 450 Vdc, Non Indicating, High speed fuse, Clip-lock, Class J, Melamine tube - DFJ-70 |
| Fuse Type | UL Class J |
| Current Rating | 70 A |
| AC Voltage | 600 VAC |
| DC Voltage | 450 VDC |
| Class | J |
| Characteristic | Current Limiting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | CE, CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.305 lbs |