JP60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JP60030-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, J PYRAMID FUSE BLOCK

MFG Item Number
JP60030-3CR

JP60030-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, J PYRAMID FUSE BLOCK

MFG Item Number
JP60030-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, CLASS J Series
Item #
JP60030-3CR
J PYRAMID FUSE BLOCK

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class J Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, and screw terminals. These blocks feature a thermoplastic composition with UL 94VO flame resistance. Class J Fuseblocks are also available in a compact, space saving "pyramid" type.


Specifications

Specifications
Manufacturer Part Number JP60030-3CR
Manufacturer Eaton's Bussmann series
Product Series CLASS J
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
Description Eaton Bussmann series JP pyramid fuse block, CR, 30 A, Class J, 200 kAIC, Thermoplastic, Panel, 600 V, 14-2 AWG Cu/Al
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class J
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed Yes
Touch Safe No
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
60308SJ
60308SJ
Mersen Fuseblocks & Holders, CLASS J Series
JP60030-3CRA
JP60030-3CRA
Eaton's Bussmann series Fuseblocks & Holders, JP Series