Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DG1 Series Information
| Manufacturer Part Number | DG1-326D6EB-C20C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DG1 |
| Family Series | Eaton Drives, DG1 Series |
| Description | Drive, AC, 1.5HP, 240V, 6.6A, CT, OP 240Vin 3PH 2.0HP 7.8A VT W/DB Trans No DC Choke, 10.6in.Hx5.0in.Wx6.8in.D DG1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 6.6 A |
| Amps (Variable Torque Rating) | 7.8 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 400 Hz |
| Frame Size | FR0 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.58 " |
| Width | 5 " |
| Depth | 6.83 " |
| Comments | Active Energy Control, Real-Time Clock, EMC Filter, Conformal Coated Boards, On-Board Ethernet/IP |
| Net Weight | 4.41 lbs |
| Gross Weight | 4.41 lbs |