Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DGS34-1H401024 Sick Encoders, DGS34 Series, 7101713, Incremental Encoder
DGS34-1H401024 Sick Encoders, DGS34 Series, 7101713, Incremental Encoder
Item Number
DGS34-1H401024
This item cannot be canceled or returned
Description
7101713, Incremental Encoder
Blind Hollow Shaft Incremental Encoder with 3.5 inch Diameter Electrical Interface The high‑resolution DGS34 hollow shaft incremental encoder family is a reliable solution for extremely demanding encoder applications. With a large hollow shaft diameter of up to 1 to 1/8" or 30 mm, they are very well suited for direct assembly on the motor shaft.
Specifications
Specifications
Manufacturer Part Number
7101713
Manufacturer
Sick
Product Series
DGS34
Family Series
Sick Encoders, DGS34 Series
Description
7101713, Incremental Encoder
Resolution (PPR)
1024
Shaft/Bore Size
1 "
Shaft Type
Blind Hollow
Input Voltage
4.5-5.5 VDC
Termination
MS 10 Pin Radial
Operating Temperature
-20-70 °C
Protection Rating
IP66
Approvals
CE
Net Weight
2.4251 lbs
Gross Weight
2.4251 lbs
DGS34-1H401024
Sick Encoders, DGS34 Series