Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DHR9DE Eaton Disconnect Switches, DIR HNDL FOR R9 TYPE ROTARY FRAMES DE
DHR9DE Eaton Disconnect Switches, DIR HNDL FOR R9 TYPE ROTARY FRAMES DE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DIR HNDL FOR R9 TYPE ROTARY FRAMES DE
Specifications
Specifications
| Family Series |
Eaton Disconnect Switches |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
DHR9DE |
| Description |
Eaton rotary disconnect direct handle,Direct handle,30-100A,Direct handles,R9,Black |
| Type |
Handle |
| For Use With |
R9 Series |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
DHR9DE
Eaton Disconnect Switches