Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DIL-SWD-32-002 Eaton Contactors, SWDT CONTACTOR MODULE MAN/OFF/AUTO
MFG Item Number
DIL-SWD-32-002
DIL-SWD-32-002 Eaton Contactors, SWDT CONTACTOR MODULE MAN/OFF/AUTO
MFG Item Number
DIL-SWD-32-002
This item cannot be canceled or returned
Discontinued by Manufacturer
Description
SWDT CONTACTOR MODULE MAN/OFF/AUTO
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
DIL-SWD-32-002 |
| Description |
Eaton M22 front mount contact/LED module, 1 contact, blue LED |
| Type |
Contact Module |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
DIL-SWD-32-002
Eaton Contactors