Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P9P-DNV0 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Power Supply, Full Voltage (Max 250V), No Bulb, Screw Terminala |
| Type | Light Source |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.031 lbs |