DILER-40-G(110VDC)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DILER-40-G(110VDC) Eaton Control Relays, 4NO MINI RELAY-DC OPER
MFG Item Number
DILER-40-G(110VDC)

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DILER-40-G(110VDC) Eaton Control Relays, 4NO MINI RELAY-DC OPER

MFG Item Number
DILER-40-G(110VDC)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
DILER-40-G(110VDC)
4NO MINI RELAY-DC OPER

Series Information

Specifications

Specifications
Manufacturer Part Number DILER-40-G(110VDC)
Manufacturer Eaton
Family Series Eaton Control Relays
Description XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 4NO contact configuration, 110 Vdc coil, 10A conventional thermal rating
Nominal Voltage 125 VDC
Voltage 110 VDC
Contact Configuration 4NO
Thermal Current Rating 10 A
Termination Screw
Net Weight 0 lbs
Gross Weight 0.47 lbs
Alternatives
DILA-40(110VDC)
DILA-40(110VDC)
Eaton Control Relays