DM-820A-C
Greenlee Multimeters, DM-820A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM-820A-C

Greenlee Multimeters, DM-820A Series

DM-820A-C

Greenlee Multimeters, DM-820A Series
Dmm, Trms, Ac/Dc(Dm-820A)(Calib)
MFG Item Number
DM-820A-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, DM-820A Series
Item #
DM-820A-C
Dmm, Trms, Ac/Dc(Dm-820A)(Calib)

DM-820A Series Information

  • True RMS for no‑compromise accuracy
  • Measures voltage, current, resistance, capacitance and frequency.
  • Tests continuity and diodes.
  • Backlit LCD with dual 10,000 count displays
  • BeepJack™ warns when test leads are incorrectly inserted in current measurement terminals
  • Automatic and manual range selection
  • Relative offset mode to see changes in measurements
  • Data hold
  • Use optional USB interface DMSC‑9U for direct‑to‑PC logging.
  • Crest capture (peak hold) plus recording of max, min, max‑min and average
  • Two voltage detection modes ‑ non‑contact or using a single test lead
  • One temperature measurement using a type K thermocouple
  • Conductance measurement

Specifications

Specifications
Manufacturer Part Number DM-820A-C
Manufacturer Greenlee
Product Series DM-820A
Family Series Greenlee Multimeters, DM-820A Series
Description Dmm, Trms, Ac/Dc(Dm-820A)(Calib)
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 60 MOhm
Accuracy 0.06 % (VDC), 0.5 % (VAC)
Frequency 0.015-50 kHz
Thermal Imager No
Capacitance 0.06-25,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Comments Includes Certificate of Calibration
Net Weight 0.1231 lbs
Gross Weight 2.38 lbs