DM0T0150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM0T0150

Lovato Current Transformers

DM0T0150

Lovato Current Transformers
Current Transformer 150/5A
MFG Item Number
DM0T0150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM0T0150
Current Transformer 150/5A

Series Information

Specifications

Specifications
Manufacturer Part Number DM0T0150
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Current Transformer 150/5A
Core Type Solid Core
Aperture Size 22 mm Dia.
Current Ratio 150:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Screw Terminals
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs