DM1 Series Information
| Manufacturer Part Number | DM1-32032EB-N20B |
|---|---|
| Manufacturer | Eaton |
| Product Series | DM1 |
| Family Series | Eaton Drives, DM1 Series |
| Description | Eaton PowerXL DM1 series micro drive, Three-phase, 230 V, 32 A, Internal EMC filter, Internal brake chopper, IP20, No ST0 and no ethernet communications |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| HP (Variable Torque Rating) | 15 hp |
| Amps (Constant Torque Rating) | 32.2 A |
| Amps (Variable Torque Rating) | 48.3 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | No Keypad |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Frame Size | FR4 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 11.81 " |
| Width | 7.24 " |
| Depth | 7.68 " |
| Comments | Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O |
| Net Weight | 13.9 lbs |
| Gross Weight | 25 lbs |