Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM60100-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T BLOCK, 600V, 100A, 3P
MFG Item Number
TM60100-3CR
TM60100-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T BLOCK, 600V, 100A, 3P
MFG Item Number
TM60100-3CR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
CLASS T BLOCK, 600V, 100A, 3P
Specifications
Specifications
| Manufacturer Part Number |
TM60100-3CR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series Class T modular fuse block, 600 Vac, 600 Vdc, 61-100A, Box lug,Three-pole |
| Fuse Type |
Class T |
| Net Weight |
1.34 lbs |
| Gross Weight |
1.34 lbs |
TM60100-3CR
Eaton's Bussmann series Fuseblocks & Holders