DM1 PRO Series Information
| Manufacturer Part Number | DM1-35010NB-S20S |
|---|---|
| Manufacturer | Eaton |
| Product Series | DM1 PRO |
| Family Series | Eaton Drives, DM1 PRO Series |
| Description | Eaton PowerXL DM1 micro variable frequency drive, Three-phase, 575V, FR2, 5.5KW, 7.5HP, IP20, Non-EMI US |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 10 A |
| Amps (Variable Torque Rating) | 13.5 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 525-600 VAC |
| Frequency | 400 Hz |
| Frame Size | FR2 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.66 " |
| Width | 4.29 " |
| Depth | 7.09 " |
| Comments | Active Energy Control, Conformal Coated Boards, Built-in Brake Chopper, Pre-Programmed I/O |
| Net Weight | 5.7 lbs |
| Gross Weight | 39.4 lbs |