T60060-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T60060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS FUSEBLOCK WAS 1B0078 T60060-3CR-BN

MFG Item Number
T60060-3CR

T60060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS FUSEBLOCK WAS 1B0078 T60060-3CR-BN

MFG Item Number
T60060-3CR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
T60060-3CR
BUSS FUSEBLOCK WAS 1B0078 T60060-3CR-BN

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Box Lugs or Screw Terminals
Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number T60060-3CR
Manufacturer Eaton's Bussmann series
Product Series CLASS T
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description Eaton Bussmann series Class T modular fuse block, CR, 600 Vac/Vdc or less individual control circuits, 31-60 A, Three-pole, Class T, Box lug, 200 kAIC, Glass polyester, 2 AWG Cu/Al
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Polyester
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.545 lbs
Gross Weight 0.545 lbs
Alternatives
R6T60A3B
R6T60A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
60608T
60608T
Mersen Fuseblocks & Holders, CLASST-600V Series