DM1TA0600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM1TA0600

Lovato Current Transformers

DM1TA0600

Lovato Current Transformers
Split Core Current Transformer
MFG Item Number
DM1TA0600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM1TA0600
Split Core Current Transformer

Series Information

Specifications

Specifications
Manufacturer Part Number DM1TA0600
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Split Core Current Transformer 600/5A 50X80mm
Core Type Split Core
Aperture Size 50 x 80 mm
Current Ratio 600:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Screw Terminals
Net Weight 1.885 lbs
Gross Weight 2.245 lbs