DM1TMA0200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM1TMA0200

Lovato Current Transformers

DM1TMA0200

Lovato Current Transformers
Split C/Transformer 200/5A 24X24Mm
MFG Item Number
DM1TMA0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM1TMA0200
Split C/Transformer 200/5A 24X24Mm

Series Information

Specifications

Specifications
Manufacturer Part Number DM1TMA0200
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Split C/Transformer 200/5A 24X24Mm
Core Type Split Core
Aperture Size 24 x 24 mm
Current Ratio 200:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Wire Leads
Net Weight 0.585 lbs
Gross Weight 0.63 lbs