DM2TA0800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM2TA0800

Lovato Current Transformers

DM2TA0800

Lovato Current Transformers
Split Core Current Transformer
MFG Item Number
DM2TA0800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM2TA0800
Split Core Current Transformer

Series Information

Specifications

Specifications
Manufacturer Part Number DM2TA0800
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Split Core Current Transformer 800/5A 80X80mm
Core Type Split Core
Aperture Size 80 x 80 mm
Current Ratio 800:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Screw Terminals
Net Weight 2.055 lbs
Gross Weight 2.5 lbs