DM2TMA0250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM2TMA0250

Lovato Current Transformers

DM2TMA0250

Lovato Current Transformers
Split C/Transformer 250/5A 36X36Mm
MFG Item Number
DM2TMA0250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM2TMA0250
Split C/Transformer 250/5A 36X36Mm

Series Information

Specifications

Specifications
Manufacturer Part Number DM2TMA0250
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Split C/Transformer 250/5A 36X36Mm
Core Type Split Core
Aperture Size 36 x 38 mm
Current Ratio 250:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Wire Leads
Net Weight 1.11 lbs
Gross Weight 1.11 lbs