DM3T0200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DM3T0200

Lovato Current Transformers

DM3T0200

Lovato Current Transformers
Current Transformer 200/5A
MFG Item Number
DM3T0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
DM3T0200
Current Transformer 200/5A

Series Information

Specifications

Specifications
Manufacturer Part Number DM3T0200
Manufacturer Lovato
Family Series Lovato Current Transformers
Description Current Transformer 200/5A
Core Type Solid Core
Aperture Size 25 x 25 mm
Current Ratio 200:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Termination Screw Terminals
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs