DMS-F Series Information
| Manufacturer Part Number | DMS3100A14S-6P-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Number of Contacts | 6 |
| Contact Gender | Pin |
| Shell Style | Wall Mounting Receptacle |
| Shell Classification | 3100A |
| Insert Code | 14S-6 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | INST |
| Length | 1.47 " |
| Diameter | 0.86 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |