Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DMS-F Series Information
| Manufacturer Part Number | DMS3100A18-10S-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector |
| Number of Contacts | 4 |
| Contact Gender | Socket |
| Shell Style | Wall Mounting Receptacle |
| Shell Classification | 3100A |
| Insert Code | 18-10 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.01 " |
| Diameter | 1.12 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |