MSA07518
Thomas & Betts Fittings, MSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSA07518 Thomas & Betts Fittings, MSA Series, 3/4IN NPT 1UNEF LT ADAPTER STL
MFG Item Number
MSA07518

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MSA07518 Thomas & Betts Fittings, MSA Series, 3/4IN NPT 1UNEF LT ADAPTER STL

MFG Item Number
MSA07518
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, MSA Series
Item #
MSA07518
3/4IN NPT 1UNEF LT ADAPTER STL

MSA Series Information

  • Suitable for use in hazardous location where general purpose equipment is specifically permitted by the NEC; Class I Div 2; Class II Div 1 & 2; Class III Div 1 & 2, NEC 501‑4(b); 502‑4(a)(b); 503‑3(a)(b)
  • UL Listed/CSA Certified
Aluminum mechanical adapter with internal threads to mate with NPT threaded fittings and MS type connectors.

Specifications

Specifications
Manufacturer Part Number MSA07518
Manufacturer Thomas & Betts
Product Series MSA
Family Series Thomas & Betts Fittings, MSA Series
Description 3/4 Inch Liquidtight Adapter, Steel, NPT Thread to Metric
Connection Type Female/Female
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs