DMS-F Series Information
| Manufacturer Part Number | DMS3100A24-28S-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Wall Mount Receptacle, Solid Shell,Size 24,24-#16 Socket Contacts,RoHS |
| Number of Contacts | 24 |
| Contact Gender | Socket |
| Shell Style | Wall Mounting Receptacle |
| Shell Classification | 3100A |
| Insert Code | 24-28 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | INST |
| Length | 2.25 " |
| Diameter | 1.5 " |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |