DMS-F Series Information
| Manufacturer Part Number | DMS3100A36-73PW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Wall-Mount Receptacle, Size 36,Solid Shell,73-#16 Male Pin Contacts,Alt Position in.Win.,RoHS Black |
| Number of Contacts | 73 |
| Contact Gender | Pin |
| Shell Style | Wall Mounting Receptacle |
| Shell Classification | 3100A |
| Insert Code | 36-73 |
| Insert Position | 80 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.38 " |
| Diameter | 2.24 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |