DMS-F Series Information
| Manufacturer Part Number | DMS3101A18-4PX-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Receptacle, 4-#16 Male Pin Contacts,Solid Shell, Size 18,Alt Insert Pos in.Xin. |
| Number of Contacts | 4 |
| Contact Gender | Pin |
| Shell Style | Cable Connecting Receptacle |
| Shell Classification | 3101A |
| Insert Code | 18-4 |
| Insert Position | 110 Degrees |
| Material | Silver Plated |
| Service Code | D |
| Length | 2.01 " |
| Diameter | 1.12 " |
| Net Weight | 0.0805 lbs |
| Gross Weight | 0.0805 lbs |