DMS3101A24-5P-F
Fujikura, Formerly DDK Connectors, DMS-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DMS3101A24-5P-F Fujikura, Formerly DDK Connectors, DMS-F Series, Connector
MFG Item Number
DMS3101A24-5P-F

DMS3101A24-5P-F Fujikura, Formerly DDK Connectors, DMS-F Series, Connector

MFG Item Number
DMS3101A24-5P-F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, DMS-F Series
Item #
DMS3101A24-5P-F
Connector

DMS-F Series Information

  • Over 70 Insert Arrangements
  • Rated Voltage up to 1250VAC/1750VDC
  • Rated Current up to 150Amps
  • Various Shell Styles
  • RoHS Compliant
  • Wide Variety of Accessories Available
  • Can be used in Aerospace, Machine Tool, Measurement Equipment, Communication Equipment and Other Industrial Equipment
DMS A/B‑F series is compatible with MIL‑DTL‑5015. A various combination of the plugs, receptacles and accessories is also available and can be used for cable‑to‑cable usage and cable‑to‑panel usage. DMS A/B‑F series is provided with 11 kinds of shell sizes from 12 to 36, 5 kinds of contact size from #16 to #0 and 73 kinds of insert arrangements to accommodate a wide variety of applications.

Videos

Specifications

Specifications
Manufacturer Part Number DMS3101A24-5P-F
Manufacturer Fujikura, Formerly DDK
Product Series DMS-F
Family Series Fujikura, Formerly DDK Connectors, DMS-F Series
Description Connector
Number of Contacts 16
Contact Gender Pin
Shell Style Cable Connecting Receptacle
Shell Classification 3101A
Insert Code 24-5
Insert Position Standard
Material Silver Plated
Service Code A
Length 2.25 "
Diameter 1.5 "
Net Weight 0 lbs
Gross Weight 0 lbs