DMS-F Series Information
| Manufacturer Part Number | DMS3102A18-1S-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector, Box Mount Recept, 10 Pos, Sockets, Solid Shell, Size 18, RoHS, Black Cation Plating |
| Number of Contacts | 10 |
| Contact Gender | Socket |
| Shell Style | Box Mounting Receptacle |
| Shell Classification | 3102A |
| Insert Code | 18-1 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A (BCFG), INST |
| Length | 1.93 " |
| Diameter | 1 " |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |