DMS3106B18-1P-F
Fujikura, Formerly DDK Connectors, DMS-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMS3106B18-1P-F

Fujikura, Formerly DDK Connectors, DMS-F Series

DMS3106B18-1P-F

Fujikura, Formerly DDK Connectors, DMS-F Series
Connector, Free-Hanging Plug, 10 POS
MFG Item Number
DMS3106B18-1P-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, DMS-F Series
Item #
DMS3106B18-1P-F
Connector, Free-Hanging Plug, 10 POS

DMS-F Series Information

  • Over 70 Insert Arrangements
  • Rated Voltage up to 1250VAC/1750VDC
  • Rated Current up to 150Amps
  • Various Shell Styles
  • RoHS Compliant
  • Wide Variety of Accessories Available
  • Can be used in Aerospace, Machine Tool, Measurement Equipment, Communication Equipment and Other Industrial Equipment
DMS A/B‑F series is compatible with MIL‑DTL‑5015. A various combination of the plugs, receptacles and accessories is also available and can be used for cable‑to‑cable usage and cable‑to‑panel usage. DMS A/B‑F series is provided with 11 kinds of shell sizes from 12 to 36, 5 kinds of contact size from #16 to #0 and 73 kinds of insert arrangements to accommodate a wide variety of applications.

Videos

Specifications

Specifications
Manufacturer Part Number DMS3106B18-1P-F
Manufacturer Fujikura, Formerly DDK
Product Series DMS-F
Family Series Fujikura, Formerly DDK Connectors, DMS-F Series
Description Connector, Free-Hanging Plug, 10 POS Pins, Split Shell, Size 18, RoHS, Black Cantion Plating
Number of Contacts 10
Contact Gender Pin
Shell Style Straight Plug
Shell Classification 3106B
Insert Code 18-1
Insert Position Standard
Material Silver Plated
Service Code A (BCFG), INST
Length 2.08 "
Diameter 1.34 "
Net Weight 0.12 lbs
Gross Weight 0.125 lbs