DMS3102A32-8PX-F
Fujikura, Formerly DDK Connectors, DMS-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DMS3102A32-8PX-F Fujikura, Formerly DDK Connectors, DMS-F Series, Connector,Box Mount Receptacle,

MFG Item Number
DMS3102A32-8PX-F

DMS3102A32-8PX-F Fujikura, Formerly DDK Connectors, DMS-F Series, Connector,Box Mount Receptacle,

MFG Item Number
DMS3102A32-8PX-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, DMS-F Series
Item #
DMS3102A32-8PX-F
Connector,Box Mount Receptacle,

DMS-F Series Information

  • Over 70 Insert Arrangements
  • Rated Voltage up to 1250VAC/1750VDC
  • Rated Current up to 150Amps
  • Various Shell Styles
  • RoHS Compliant
  • Wide Variety of Accessories Available
  • Can be used in Aerospace, Machine Tool, Measurement Equipment, Communication Equipment and Other Industrial Equipment
DMS A/B‑F series is compatible with MIL‑DTL‑5015. A various combination of the plugs, receptacles and accessories is also available and can be used for cable‑to‑cable usage and cable‑to‑panel usage. DMS A/B‑F series is provided with 11 kinds of shell sizes from 12 to 36, 5 kinds of contact size from #16 to #0 and 73 kinds of insert arrangements to accommodate a wide variety of applications.

Videos

Specifications

Specifications
Manufacturer Part Number DMS3102A32-8PX-F
Manufacturer Fujikura, Formerly DDK
Product Series DMS-F
Family Series Fujikura, Formerly DDK Connectors, DMS-F Series
Description Connector,Box Mount Receptacle, 6-#12,24-#16 Male Pins,Solid Shell, Size 32,Alt Ins Pos in.Xin.,RoHS,Black
Number of Contacts 30
Contact Gender Pin
Shell Style Box Mounting Receptacle
Shell Classification 3102A
Insert Code 32-8
Insert Position 125 Degrees
Material Silver Plated
Service Code A
Length 1.93 "
Diameter 1.9 "
Net Weight 0.232 lbs
Gross Weight 0.232 lbs