DMS-F Series Information
| Manufacturer Part Number | DMS3106A32-8SX-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Plug,6-#12, 24-#16,Socket Contacts,Solid Shell, Size 32,Alt Insert Pos in.Xin.,RoHS,Blk |
| Number of Contacts | 30 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 32-8 |
| Insert Position | 125 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.37 " |
| Diameter | 2.02 " |
| Net Weight | 0.3878 lbs |
| Gross Weight | 0.3878 lbs |