Obsolete
DMS Series Information
| Manufacturer Part Number | DMS3106A16S-1S |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS |
| Family Series | Fujikura, Formerly DDK Connectors, DMS Series |
| Description | CONNECTOR,FREE-HANGING PLUG, 7 POS,SOCKETS,SOLID SHELL,SIZE 16 |
| Number of Contacts | 7 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 16S-1 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.45 " |
| Diameter | 1 " |
| Net Weight | 0.0665 lbs |
| Gross Weight | 0.0665 lbs |