Obsolete
DMS-F Series Information
| Manufacturer Part Number | DMS3106B28-15PW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Plug,35-#16, Male Pin Contacts,Split Shell,Size 28,Alt Insert Pos in.Win.,RoHS,Black |
| Number of Contacts | 35 |
| Contact Gender | Pin |
| Shell Style | Straight Plug |
| Shell Classification | 3106B |
| Insert Code | 28-15 |
| Insert Position | 80 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.31 " |
| Diameter | 1.96 " |
| Net Weight | 0.2615 lbs |
| Gross Weight | 0.2615 lbs |