DMS-F Series Information
| Manufacturer Part Number | DMS3108B24-2P-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | CONNECTOR,ANGLE PLUG, 7 POS,PINS,SPLIT SHELL,SIZE 24 in.Black in. |
| Number of Contacts | 7 |
| Contact Gender | Pin |
| Shell Style | Right Angle Plug |
| Shell Classification | 3108B |
| Insert Code | 24-2 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | D |
| Length | 3.4 " |
| Diameter | 1.71 " |
| Net Weight | 0.0565 lbs |
| Gross Weight | 0.0565 lbs |