Obsolete
DMS Series Information
| Manufacturer Part Number | DMS3108B36-3P |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS |
| Family Series | Fujikura, Formerly DDK Connectors, DMS Series |
| Description | CONNECTOR,ANGLE PLUG, 6 POS,PINS,SPLIT SHELL,SIZE 36 |
| Number of Contacts | 6 |
| Contact Gender | Pin |
| Shell Style | Right Angle Plug |
| Shell Classification | 3108B |
| Insert Code | 36-3 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | D |
| Length | 3.94 " |
| Diameter | 2.47 " |
| Net Weight | 0.5313 lbs |
| Gross Weight | 0.6 lbs |