Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DOL-1208-G02MAC1 Sick Encoders, 6032866, Cab.,Fem.St 2M0 M12-8P

MFG Item Number
6032866

DOL-1208-G02MAC1 Sick Encoders, 6032866, Cab.,Fem.St 2M0 M12-8P

MFG Item Number
6032866
Item Number
DOL-1208-G02MAC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DOL-1208-G02MAC1
6032866, Cab.,Fem.St 2M0 M12-8P

Series Information

Specifications

Specifications
Manufacturer Part Number 6032866
Manufacturer Sick
Family Series Sick Encoders
Description 6032866, Cab.,Fem.St 2M0 M12-8P
Length 6.56 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 0.37 lbs
Gross Weight 0.37 lbs