Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DUS60 Series Information
| Manufacturer Part Number | 1087811 |
|---|---|
| Manufacturer | Sick |
| Product Series | DUS60 |
| Family Series | Sick Encoders, DUS60 Series |
| Description | 1087811, Incremental Encoder |
| Shaft/Bore Size | 8 mm |
| Shaft Type | Thru-Hollow |
| Input Voltage | 4.75-30 VDC |
| Termination | M12 8 Pin |
| Operating Temperature | -30-90 °C |
| Mounting | Shaft Clamping |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0.545 lbs |
| Gross Weight | 1.09 lbs |