Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DP25C3P-2 ABB Contactors, DP CNTR,3P,25A,208/240/60
MFG Item Number
DP25C3P-2

DP25C3P-2 ABB Contactors, DP CNTR,3P,25A,208/240/60

MFG Item Number
DP25C3P-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
DP25C3P-2
DP CNTR,3P,25A,208/240/60

Series Information

Specifications

Specifications
Manufacturer Part Number DP25C3P-2
Manufacturer ABB
Family Series ABB Contactors
Description DP25C3P-2 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 48 VAC, 208 VAC, 240 VAC
Coil Voltage 60 VAC, 208 VAC, 240 VAC
Poles 3NO
Approvals CSA, IEC, UL
Net Weight 0.96 lbs
Gross Weight 1 lb