Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DPE3029S3 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Redapt DPE Breather Drains, Increased Safety, Stainless Steel, Unplated, 1/2 NPT, 15mm |
| Material | Stainless Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 4X |
| Approvals | ATEX, CSA |
| Comments | 15mm 3 holes w/ castellated locknut |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |