UNF75S
Appleton Fittings, OZ Gedney UNF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UNF75S Appleton Fittings, OZ Gedney UNF Series, Female Union, 3/4in., Steel
MFG Item Number
UNF75S

UNF75S Appleton Fittings, OZ Gedney UNF Series, Female Union, 3/4in., Steel

MFG Item Number
UNF75S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, OZ Gedney UNF Series
Item #
UNF75S
Female Union, 3/4in., Steel

OZ Gedney UNF Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • The concentric ring interlocked design of the 1/2", 3/4" and 1" sizes makes possible smaller diameter, allowing use in tighter spaces. 1‑1/4" and larger UNY sizes have a removable male nipple
  • Concretetight
O‑Z/Gedney UNY and UNF explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Manufacturer Part Number UNF75S
Manufacturer Appleton
Product Series OZ Gedney UNF
Family Series Appleton Fittings, OZ Gedney UNF Series
Description Female Union, 3/4in., Steel
Connection Type Female to Female
Angle Straight
Trade Size 3/4 "
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs