Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DPE4004S3 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Breather/Drain, M20, Nylon, 15mm Thread Length, 3 Holes, w/Brass Castellated Locknut |
| Material | Glass Filled Nylon |
| Composition | Non-Metallic |
| NEMA Rating | NEMA 4X |
| Approvals | ATEX, CSA |
| Comments | 15mm 3 holes w/ castellated locknut |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |